1-1/2 in. Dura Copper Epoxy Carbon Steel Dura-Copper™ Strut Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

B2000 Series 1-1/2 in. Dura Copper Epoxy Carbon Steel Dura-Copper™ Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B2000 Series 1-1/2 in. Dura Copper Epoxy Carbon Steel Dura-Copper™ Strut Pipe Clamp

  • Fast #
  • Part #BB2011PADCU
  • Item #2884549
  • Manufacturer Part #78205141498
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.0677" H x 3.3510" L x 1.25" W
  • Steel
  • Eaton B-Line series tubing clamp and pipe guide
  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM B-117
Coating:
Dura Copper Epoxy
Collection:
B2000 Series
Color Finish Category:
Copper Tones
Color Finish Name:
Dura-Copper™
Diameter - Outside:
8 in
Fits Pipe Size:
1-1/2 in
Gauge (metal):
14 ga
Height:
7/100 in
Length:
3-7/20 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Number of Pieces:
2 Piece
Origin:
Domestic
Product Type:
Pipe Guide, Tubing Clamp
Rigid Conduit Size:
1 in
Weight:
0.2 lb
Width:
1-1/4 in
Work Load Limit:
600 lb