1-3/8 in. 14 ga Electro Plated Zinc Steel Strut Pipe Clamp
B2000 Series 1-3/8 in. 14 ga Electro Plated Zinc Steel Strut Pipe Clamp
Product Details
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Other sizes available upon request
- Includes combination recess hex head machine screw and square nut
- Material: 16 Ga. (1.5), 14 Ga. (1.9), 12 Ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 Ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
Specifications
- ASTM:
- ASTM A-653, ASTM B-633
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Fits Pipe Size:
- 1-3/8 in
- Gauge (metal):
- 14
- Height:
- 71/100
- Length:
- 2-19/20
- Material:
- Steel
- Product Type:
- Conduit Clamp, Pipe Clamp
- Rigid Conduit Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 781011610340
- Width:
- 1-1/4
- Work Load Limit:
- 600