2 in. Strut Clamp with Hardware
7 Series 2 in. Strut Clamp with Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series tubing clamp and pipe guide
Specifications
- ASTM:
- ASTM A-1011, ASTM A-1011 HSLA
- Coating:
- Dura Copper Epoxy
- Collection:
- 7 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 12 ga
- Height:
- 483/5000 in
- Length:
- 4-9/125 in
- Material:
- Steel
- Product Type:
- Tubing Clamp, Pipe Guide
- UL Listed:
- No
- UPC:
- 781011614546
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb