This product requires certification to purchase.

3 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp

Eaton B-Line Series

B2000 Series 3 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2015PAZN
  • Item #1395168
  • Manufacturer Part #78101161084
4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B2000 Series 3 in. Electroplated Zinc Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2015PAZN
  • Item #1395168
  • Manufacturer Part #78101161084
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
  • 0.0994" H x 5.8430" L x 1.25" W
  • Steel
  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM B-633, ASTM A-653
Application:
Schedule 40 Pipe
Coating:
Electroplated Zinc
Collection:
B2000 Series
Fits Pipe Size:
3 in
Gauge (metal):
12 ga
Height:
1/10 in
Length:
5-21/25 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Conduit Clamp
Rigid Conduit Size:
3 in
UL Listed:
No
UPC:
781011610845
Width:
1-1/4 in
Work Load Limit:
800 lb