6 in. Yellow Zinc Chromate Carbon Steel Yellow Zinc Dichromate Strut Pipe Clamp
BVP Series 6 in. Yellow Zinc Chromate Carbon Steel Yellow Zinc Dichromate Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.24" H x 6" D
- Steel
- Eaton B-Line series vibra-clamp vibration and cushion clamp
- 1000 Lbs load cap
Documents
Specifications
- ASTM:
- ASTM A-1011, ASTM B-633
- Coating:
- Yellow Zinc Chromate
- Collection:
- BVP Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow Zinc Dichromate
- Diameter - Outside:
- 6-5/8 in
- Fits Pipe Size:
- 6 in
- Height:
- 8-6/25 in
- Length:
- 1 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Cushion Clamp, Vibration Clamp
- UL Listed:
- No
- Weight:
- 1.63 lb
- Width:
- 7-9/25 in
- Work Load Limit:
- 1000 lb