This product requires certification to purchase.

7-5/8 in. Strut Conduit Clamp

Eaton B-Line Series

7 Series 7-5/8 in. Strut Conduit Clamp

  • Fast #
  • Part #BB2021PLTD
  • Item #1260769
  • Manufacturer Part #78101161143
4.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

7 Series 7-5/8 in. Strut Conduit Clamp

  • Fast #
  • Part #BB2021PLTD
  • Item #1260769
  • Manufacturer Part #78101161143
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes Combination Recess Hex Head Machine Screw and Square Nut
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011, ASTM A-1011 HSLA
Coating:
Electroplated
Collection:
7 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
8 in
Gauge (metal):
11 ga
Height:
3/25 in
Length:
11-47/250 in
Material:
Steel
UL Listed:
No
UPC:
781011611439
Width:
1-1/4 in
Work Load Limit:
1000 lb