8 - 10 in. Zinc Plated Cast Iron and Steel Roller Support
8 - 10 in. Zinc Plated Cast Iron and Steel Roller Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-metallic rollers with stainless steel brackets and hardware for ductile iron pipe are available for most sizes
Documents
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 8 in - 10 in
- Height:
- 10-3/8 in
- Material:
- Cast Iron, Steel
- UPC:
- 781011752224