This product requires certification to purchase.

8 in. Stainless Steel Standard U-Bolt With Hex Nut

Eaton B-Line Series

8 in. Stainless Steel Standard U-Bolt With Hex Nut

  • Fast #
  • Part #BB3188SSX
  • Item #1395236
  • Manufacturer Part #78101176880
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

8 in. Stainless Steel Standard U-Bolt With Hex Nut

  • Fast #
  • Part #BB3188SSX
  • Item #1395236
  • Manufacturer Part #78101176880
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 974
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 24, ANSI SP-69 Type 24
Coating:
Stainless Steel
Drive Type:
Hex
Fits Pipe Size:
8 in
MSS:
MSS SP-58 Type 24, MSS SP-69 Type 24
Material:
Stainless Steel
Product Type:
U-Bolt
Thread Length:
3.75
Thread Size:
5/8 in
UL Listed:
Yes
UPC:
781011768805
Work Load Limit:
3382 lb