8 in. Zinc Plated Strut Pipe Clamp
8 in. Zinc Plated Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1320-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Pre-assembled combination recess square nut.
Specifications
- ASTM:
- ASTM A-1011
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 11
- Height:
- 3/25
- Length:
- 12-3/8
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 781011611545
- Width:
- 1-1/4
- Work Load Limit:
- 1000