Zinc Plated B-107 5-Hole U-Support Strut Bracket
B107 Zinc Plated B-107 5-Hole U-Support Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
- Eaton B-Line series U-support
- 1.62" H x 5.43" L x 1.62" W
- Steel
- Electro-plated
- 1/4 in gauge
- Five hole U support
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Coating:
- Electroplated Zinc
- Collection:
- B107
- Height:
- 1-31/50
- Length:
- 5-43/100
- Material:
- Steel
- Product Type:
- U-Support
- Thickness:
- 0.25 in
- UPC:
- 781011501037
- Width:
- 1-31/50