B113 GRN ADJ 2CHNL SUPRT
B113 GRN ADJ 2CHNL SUPRT
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series adjustable fitting
Specifications
- Height:
- 3-3/4 in
- Length:
- 8-31/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Bracket
- UPC:
- 781011501723
- Width:
- 1-87/100 in