4-12/25 in. Electro Plated Zinc Steel Closed Angle Strut Bracket
B155 4-12/25 in. Electro Plated Zinc Steel Closed Angle Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series closed angle
- 1.62 in H x 4.48 in L x 2.35 in W
- Steel
- Electro-plated
- 1/4 in gauge
- Two hole closed angle
- 45°
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Collection:
- B155
- Height:
- 1-31/50 in
- Length:
- 4-12/25 in
- Material:
- Steel
- Product Type:
- Closed Angle
- Thickness:
- 0.25 in
- UPC:
- 781011513634
- Width:
- 2-7/20 in