12 in. Electro Plated Zinc Steel Clevis Strut Bracket
B198 12 in. Electro Plated Zinc Steel Clevis Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series clevis bracket
- 3.5 in H x 12 in L x 1.62 in W
- Steel
- Electro-plated
- Clevis bracket downward opening
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Collection:
- B198
- Height:
- 3-1/2
- Length:
- 12
- Material:
- Steel
- Product Type:
- Clevis Bracket
- UPC:
- 781011519872
- Width:
- 1-31/50
- Work Load Limit:
- 800