1/2 in. Electroplated Zinc Steel Strut Pipe Clamp
B2000 Series 1/2 in. Electroplated Zinc Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 13000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Specifications
- ASTM:
- ASTM A-1011, ASTM A-1011 HSLA
- Coating:
- Zinc Plated
- Collection:
- B2000 Series
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 1/16 in
- Length:
- 2-2/5 in
- Material:
- Stainless Steel
- Rigid Conduit Size:
- 0.02 in
- UL Listed:
- No
- UPC:
- 781011610135
- Width:
- 1-1/4 in
- Work Load Limit:
- 400 lb