1/2 in. Epoxy Copper Carbon Steel Pre-assembled Strut Pipe Clamp
B2000 Series 1/2 in. Epoxy Copper Carbon Steel Pre-assembled Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 24983-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series tubing clamp and pipe guide
Specifications
- ASTM:
- ASTM A-1011, ASTM A-1011 HSLA
- Coating:
- Dura Copper Epoxy
- Collection:
- B2000 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16
- Height:
- 1-1/4
- Length:
- 2-1/50
- Material:
- Carbon Steel
- Product Type:
- Tubing Clamp, Pipe Guide
- Rigid Conduit Size:
- 1/2 in
- UL Listed:
- No
- UPC:
- 781011613372
- Width:
- 1-1/4
- Work Load Limit:
- 400