1-1/4 in. Electro Plated Zinc Carbon Steel Strut Pipe Clamp

Eaton B-Line Series

B2000 Series 1-1/4 in. Electro Plated Zinc Carbon Steel Strut Pipe Clamp

Brand image
Eaton B-Line Series

B2000 Series 1-1/4 in. Electro Plated Zinc Carbon Steel Strut Pipe Clamp

  • Part #BB2011PAZN
  • Item #1395002
  • Manufacturer Part #78101161044
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 50 PT: 10400
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.0705" H x 3.3510" L x 1.25" W
  • Steel
  • Eaton B-Line series pre-assembled O.D. pipe and conduit clamp

Specifications

ASTM:
ASTM A-1011, ASTM B-633, ASTM A-653
Coating:
Electro Plated Zinc
Fits Pipe Size:
1-1/4 in
Gauge (metal):
14 ga
Height:
7/100 in
Length:
3-7/20 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Number of Pieces:
2 Piece
Origin:
Domestic
Product Type:
Conduit Clamp
Rigid Conduit Size:
0.02 in
Style Name:
B2000 Series
UL Listed:
No
Weight:
0.2 lb
Width:
1-1/4 in
Work Load Limit:
600 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';