This product requires certification to purchase.

1 x 1-1/4 in. 14 ga Electroplated Carbon Steel Strut Conduit Clamp

Eaton B-Line Series

B2000 Series 1 x 1-1/4 in. 14 ga Electroplated Carbon Steel Strut Conduit Clamp

  • Fast #
  • Part #BB2010ZN
  • Item #44238
  • Manufacturer Part #78101161033
3.2 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B2000 Series 1 x 1-1/4 in. 14 ga Electroplated Carbon Steel Strut Conduit Clamp

  • Fast #
  • Part #BB2010ZN
  • Item #44238
  • Manufacturer Part #78101161033
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series O.D. pipe and conduit clamp
  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM A-1011 HSLA
Coating:
Electroplated
Collection:
B2000 Series
EMT Size:
1
Fits Pipe Size:
1 in
Gauge (metal):
14 ga
Height:
7/100 in
Length:
2-19/20 in
Material:
Carbon Steel
Rigid Conduit Size:
1 in
UL Listed:
No
UPC:
781011610333
Width:
1-1/4 in
Work Load Limit:
600 lb