2-5/8 in. Electroplated Zinc Steel Strut Pipe Clamp
B2000 Series 2-5/8 in. Electroplated Zinc Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes combination recess hex head machine screw and square nut
- Flat head
- Eaton B-Line series O.D. pipe and conduit clamp
- 0.0994" H x 4.7160" L x 1.25" W
- Steel
- 800 Lbs load cap
- 5/8"-18 bolt/pin size
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Fits Pipe Size:
- 2-5/8 in
- Gauge (metal):
- 12 ga
- Height:
- 1/10 in
- Length:
- 4-18/25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Conduit Clamp, Pipe Clamp
- UL Listed:
- No
- UPC:
- 781011614935
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb