3-1/8 in. 12 ga Electro Plated Zinc Steel Strut Pipe Clamp
B2000 Series 3-1/8 in. 12 ga Electro Plated Zinc Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Includes combination recess hex head machine screw and square nut
- Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
Specifications
- ASTM:
- ASTM A-1011 HSLA Grade 50, ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Fits Pipe Size:
- 3-1/8 in
- Gauge (metal):
- 12 ga
- Height:
- 1/10 in
- Length:
- 5-9/25 in
- Material:
- Steel
- Product Type:
- Conduit Clamp, Pipe Clamp
- UL Listed:
- No
- UPC:
- 781011615352
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb