3-3/8 in. Electro Plated Zinc Steel Pipe and Conduit Clamp
B2000 Series 3-3/8 in. Electro Plated Zinc Steel Pipe and Conduit Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Other sizes available upon request
- Includes combination recess hex head machine screw and square nut
- Material: 16 Ga. (1.5), 14 Ga. (1.9), 12 Ga. (2.6) ASTM A653 33,000 PSI min yield and 11 Ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
Documents
Specifications
- ASTM:
- ASTM A-1011, ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Fits Pipe Size:
- 3-3/8 in
- Gauge (metal):
- 12 ga
- Height:
- 9/100 in
- Length:
- 5-17/25 in
- Material:
- Steel
- Product Type:
- Pipe, Conduit Clamp
- UPC:
- 781011615536
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb