3 in. 12 ga DURA-COPPER™ Steel Strut Pipe Clamp
B2000 Series 3 in. 12 ga DURA-COPPER™ Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series tubing clamp and pipe guide
- Safety factor of 5
- Includes combination recess hex head machine screw and square nut
- Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
- Standard finishes: ZN, HDG, SS4
Documents
Specifications
- ASTM:
- ASTM A-1011 HSLA Grade 50, ASTM A-653
- Application:
- Pipe
- Coating:
- DURA-COPPER
- Collection:
- B2000 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 12 ga
- Height:
- 1/10 in
- Length:
- 5-9/25 in
- Material:
- Steel
- Product Type:
- Conduit Clamp, Pipe Clamp
- UL Listed:
- No
- UPC:
- 781011615345
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb