8-5/8 in. 11 ga Hot Dipped Galvanized Steel Strut Pipe Clamp
B2000 Series 8-5/8 in. 11 ga Hot Dipped Galvanized Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
- Safety factor of 5
- Add PA to suffix for pre-assembled pipe clamps
- Includes combination recess hex head machine screw and square nut
- Material: 16 Ga. (1.5), 14 Ga. (1.9), 12 Ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 Ga. (3.0) ASTM A1011HSLA Gr. 50
Documents
Specifications
- ASTM:
- ASTM A-1011 HSLA Grade 50, ASTM A-123
- Coating:
- Hot Dipped Galvanized
- Collection:
- B2000 Series
- Fits Pipe Size:
- 8-5/8 in
- Gauge (metal):
- 11 ga
- Height:
- 9/100 in
- Length:
- 12-3/8 in
- Material:
- Steel
- Product Type:
- Conduit Clamp, Pipe Clamp
- Rigid Conduit Size:
- 8 in
- UL Listed:
- No
- UPC:
- 781011611552
- Width:
- 1-1/4 in
- Work Load Limit:
- 1000 lb