This product requires certification to purchase.

1-1/2 in. Electrogalvanized Zinc Steel Standard Pipe Strap

Eaton B-Line Series

B2400 Series 1-1/2 in. Electrogalvanized Zinc Steel Standard Pipe Strap

  • Fast #
  • Part #BB2400112ZN
  • Item #1395066
  • Manufacturer Part #78101163043
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B2400 Series 1-1/2 in. Electrogalvanized Zinc Steel Standard Pipe Strap

  • Fast #
  • Part #BB2400112ZN
  • Item #1395066
  • Manufacturer Part #78101163043
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series standard pipe clamp
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Application:
Fire Sprinkler
Coating:
Electrogalvanized Zinc
Collection:
B2400 Series
Fits Pipe Size:
1-1/2 in
Gauge (metal):
10 ga
Length:
4-3/50 in
Material:
Steel
Product Type:
Pipe Strap
UL Listed:
Yes
UPC:
781011630430
Width:
1-5/8 in