6 in. Electrogalvanized Zinc Steel Standard Pipe Strap
B2400 Series 6 in. Electrogalvanized Zinc Steel Standard Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series standard pipe clamp
Specifications
- ASTM:
- ASTM B-633
- Application:
- Fire Sprinkler
- Coating:
- Electrogalvanized Zinc
- Collection:
- B2400 Series
- Fits Pipe Size:
- 6 in
- Gauge (metal):
- 10
- Height:
- 1-5/8
- Length:
- 9-93/100
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- Yes
- UPC:
- 781011631130
- Width:
- 1-5/8