B2505 GLV SPOT INSERT
B2505 GLV SPOT INSERT
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series spot insert
Specifications
- Height:
- 2-5/8 in
- Length:
- 5-83/500 in
- Material:
- Steel
- Product Type:
- Spot Insert
- UPC:
- 781011639129
- Width:
- 1-5/8 in