This product requires certification to purchase.

20 in. Pre-galvanized Steel 12 ga Insulation Protection Shield

Eaton B-Line Series

B3151 20 in. Pre-galvanized Steel 12 ga Insulation Protection Shield

  • Fast #
  • Part #BB315120ZGALV
  • Item #1394722
  • Manufacturer Part #78101108563
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B3151 20 in. Pre-galvanized Steel 12 ga Insulation Protection Shield

  • Fast #
  • Part #BB315120ZGALV
  • Item #1394722
  • Manufacturer Part #78101108563
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Eaton B-Line series insulation protection shield
  • 24 in H x 18 in D
  • Steel
  • 20 in max pipe size
  • 18 in hanger spacing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Pre-Galvanized
Collection:
B3151
Diameter:
18
Fits Pipe Size:
20 in
Gauge (metal):
12
Height:
24
MSS:
MSS SP-58 Type 40, MSS SP-69
Material:
Steel
Product Type:
Insulation Protection Shield
UPC:
781011085636
Weight:
20.64
Width:
100