This product requires certification to purchase.

1-1/4 in. Steel Standard Pipe Strap

Eaton B-Line Series

B3180 Series 1-1/4 in. Steel Standard Pipe Strap

  • Fast #
  • Part #BB3180114PLN
  • Item #1898664
  • Manufacturer Part #Y120012
3.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B3180 Series 1-1/4 in. Steel Standard Pipe Strap

  • Fast #
  • Part #BB3180114PLN
  • Item #1898664
  • Manufacturer Part #Y120012
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Eaton B-Line series extended leg pipe strap
  • Requires Certification

Documents


Specifications

Application:
Support
Collection:
B3180 Series
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
1-1/4 in
Height:
1-7/8 in
Length:
4-15/16 in
Material:
Steel
Product Type:
Pipe Strap
UL Listed:
No
UPC:
782051711288
Width:
1-1/4 in
Work Load Limit:
410 lb