This product requires certification to purchase.

2-1/2 in. Steel Flush Mount Pipe Strap

Eaton B-Line Series

B3180FL Series 2-1/2 in. Steel Flush Mount Pipe Strap

  • Fast #
  • Part #BB3180FL212PLN
  • Item #1898976
  • Manufacturer Part #Y122024
3.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B3180FL Series 2-1/2 in. Steel Flush Mount Pipe Strap

  • Fast #
  • Part #BB3180FL212PLN
  • Item #1898976
  • Manufacturer Part #Y122024
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Eaton B-Line series flush mount pipe strap
  • Requires Certification

Documents


Specifications

Application:
Support, Wall
Collection:
B3180FL Series
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
2-1/2 in
Height:
2-3/4 in
Installation Type:
Flush Mount
Length:
6-1/4 in
Material:
Steel
Product Type:
Pipe Strap
UL Listed:
No
UPC:
782051711714
Width:
1-1/4 in
Work Load Limit:
610 lb