B335-1 HDG ADJ HNG CONN
B335-1 HDG ADJ HNG CONN
Package Quantity Info:
Each: 1 Inner Pack: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series adjustable fitting
Specifications
- Height:
- 4-11/16 in
- Length:
- 4-11/16 in
- Material:
- Steel
- Product Type:
- Adjustable Bracket
- UPC:
- 781011572211
- Width:
- 1-5/8 in