This product requires certification to purchase.

B335 HDG ADJ HNG CONN

Eaton B-Line Series

B335 HDG ADJ HNG CONN

  • Fast #
  • Part #BB335HDG
  • Item #7818681
  • Manufacturer Part #78101153300
3.6 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B335 HDG ADJ HNG CONN

  • Fast #
  • Part #BB335HDG
  • Item #7818681
  • Manufacturer Part #78101153300
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series adjustable fitting
  • Requires Certification

Specifications

Height:
4-11/16 in
Length:
4-11/16 in
Material:
Steel
Product Type:
Adjustable Bracket
UPC:
781011533007
Width:
1-5/8 in