This product requires certification to purchase.

12 in. Zinc Plated Steel Riser Clamp

Eaton B-Line Series

B3373 12 in. Zinc Plated Steel Riser Clamp

  • Fast #
  • Part #BLIB3373US12ZN
  • Item #4077210
  • Manufacturer Part #11946475
3.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B3373 12 in. Zinc Plated Steel Riser Clamp

  • Fast #
  • Part #BLIB3373US12ZN
  • Item #4077210
  • Manufacturer Part #11946475
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
12 in
Length
21-11/16 in
Weight
1622 lb
Characteristics & Features
Coating
Zinc Plated
Collection
B3373
Material
Steel
Work Load Limit
2700 lb
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ANSI
ANSI SP-58 Type 8, ANSI SP-69
FM Approved
Yes
MSS
MSS SP-58 Type 8, MSS SP-69
Product Type
Riser Clamp
UL Listed
Yes
UPC
782051562767