3/4 in. PVC Steel Riser Clamp
B3373C 3/4 in. PVC Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series PVC coated riser clamp
- 0.75 in H x 9.25 in L x 1 in W
- Steel
- Includes hex nuts and head hex cap screws
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Coating:
- PVC
- Collection:
- B3373C
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in
- Length:
- 8-3/4 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- UPC:
- 781011722036
- Weight:
- 1.05 lb
- Width:
- 1 in
- Work Load Limit:
- 255 lb