This product requires certification to purchase.

B4095 PORC CABLE RACK SAD

Eaton B-Line Series

B4095 PORC CABLE RACK SAD

  • Fast #
  • Part #BB4095ZN
  • Item #7819743
  • Manufacturer Part #78101165540
3.6 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B4095 PORC CABLE RACK SAD

  • Fast #
  • Part #BB4095ZN
  • Item #7819743
  • Manufacturer Part #78101165540
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series cable saddle
  • Requires Certification

Specifications

Height:
2-31/50 in
Length:
3-87/100 in
Material:
Porcelain
Product Type:
Cable Saddle
UPC:
781011655402
Width:
3 in