1/2 in. Zinc Plated Steel Swivel Ring Hanger
B446C Series 1/2 in. Zinc Plated Steel Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series swivel hanger
- 1.75" H x 2.75" L x 1.75" W
- Steel
- Electro-plated
- 1/2"-13 HN bolt size
Documents
Specifications
- Coating:
- Electroplated
- Collection:
- B446C Series
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- FM Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 2-3/4 in
- Material:
- Steel
- Product Type:
- Swivel Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 781011554033
- Width:
- 1-3/4 in
- Work Load Limit:
- 1130 lb