4-7/8 in. Corner Bracket
B496 4-7/8 in. Corner Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series corner gusset
- 6.87" H x 1.87" L x 1.62" W
- Steel
- Electro-plated
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Coating:
- Electroplated Zinc
- Collection:
- B496
- Height:
- 6-87/100 in
- Length:
- 1-87/100 in
- Material:
- Steel
- Product Type:
- Corner Gusset
- Thickness:
- 7/32 in
- UPC:
- 781011555436
- Width:
- 1-31/50 in