This product requires certification to purchase.

1-31/50 x 240 in. Steel 14 ga Strut Channel

Eaton B-Line Series

B54 1-31/50 x 240 in. Steel 14 ga Strut Channel

  • Fast #
  • Part #BB54240GLV
  • Item #7816226
  • Manufacturer Part #78101125535
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B54 1-31/50 x 240 in. Steel 14 ga Strut Channel

  • Fast #
  • Part #BB54240GLV
  • Item #7816226
  • Manufacturer Part #78101125535
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • 0.81" H x 120" L x 1.62" W
  • Steel
  • Pre-galvanized
  • 14 Gauge
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
14 ga
Height
81/100 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
B54
Material
Steel
Strut Type
Strut Channel
Warranty & Product Information
ASTM
ASTM A-653
UPC
781011255350