6-7/16 x 20-1/5 in. Pre-galvanized Recycled Rubber Rooftop Channel Support
DB Series 6-7/16 x 20-1/5 in. Pre-galvanized Recycled Rubber Rooftop Channel Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series Dura-Blok support base with B12 channel
- 4.1875" H x 6" L x 20.2" W
- Cast iron
- Electro-plated
- 1000 lbs load cap
Documents
Specifications
- ASTM:
- ASTM B-633
- Adjustable:
- No
- Coating:
- Electroplated
- Collection:
- DB Series
- FM Approved:
- No
- Height:
- 4-3/16 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Support Base
- UL Listed:
- No
- UPC:
- 782051500257
- Width:
- 20-1/5 in
- Work Load Limit:
- 1000 lb