This product requires certification to purchase.

4-4/5 in. Plastic Channel Support

Eaton B-Line Series

Dura-Blok™ 4-4/5 in. Plastic Channel Support

  • Fast #
  • Part #BDBM
  • Item #3698098
  • Manufacturer Part #12359214
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Dura-Blok™ 4-4/5 in. Plastic Channel Support

  • Fast #
  • Part #BDBM
  • Item #3698098
  • Manufacturer Part #12359214
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10557
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dura-Blok™ channel support is designed as an economical support for piping systems, cable tray, HVAC equipment and many other applications
  • Requires Certification

Specifications

Collection:
Dura-Blok™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
4 in
Length:
4-4/5 in
Material:
Plastic
Product Type:
Channel Support
Thickness:
4 in
UPC:
782051500059
Width:
6 in