This product requires certification to purchase.

3/8 in. Steel Concrete Deck Insert

Eaton B-Line Series

Fig 109A 3/8 in. Steel Concrete Deck Insert

  • Fast #
  • Part #BBT109AC
  • Item #4335859
  • Manufacturer Part #FG109A3/8
4.4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Fig 109A 3/8 in. Steel Concrete Deck Insert

  • Fast #
  • Part #BBT109AC
  • Item #4335859
  • Manufacturer Part #FG109A3/8
4.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Size range: 3/8 in -16 thru 3/4 in -10 rod
  • Material: Steel
  • Function: For use in metal deck formed concrete to attach hanger rods
  • Allows for pre-positioning of hanger rods in poured concrete decks
  • Finish plate: Plain steel
  • Rod: Electro-galvanized
  • Requires Certification

Specifications

Material:
Steel
Product Type:
Deck Insert
Work Load Limit:
467 lb