2 in. Plastic Pre-Galvanized Steel Stand-Off Hanger and Restrainer
Fig 28 2 in. Plastic Pre-Galvanized Steel Stand-Off Hanger and Restrainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to be used as a hanger and restrainer for CPVC piping where the “stand-off“ design will ease installation by eliminating the need for wood blocking
- Flared edge design protects CPVC pipe from any rough or abrasive surfaces
- Unique twist and lock design holds pipe firmly in place and allows retrofit type of installation
- The “stand-off“ helps design eliminates the need for wood block extension
- Can be installed on horizontal or vertical piping regardless of mounting surface orientation
- Attaches easily to wood structure with two hex head self-threading screws furnished with product
- 16 in (7.9 mm) extension socket eliminating impact tool damage to pipe
- 4 in x 1 in tek type self drilling tapping screws
- UL listed as a hanger and a restrainer for fire sprinkler piping
- Eaton B-Line series TOLCO stand-off hanger
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 28
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 4-1/2
- Length:
- 3-5/8
- Material:
- Steel
- Product Type:
- Stand-Off Hanger
- UL Listed:
- Yes
- UPC:
- 782051712285
- Width:
- 3-31/50