3/4 in. Plastic Pre-Galvanized Steel Offset Hanger
Fig 28M 3/4 in. Plastic Pre-Galvanized Steel Offset Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series TOLCO offset hanger
- 3.0313" H x 0.8750" L x 3.5" W
- Steel
- 0.75" max pipe size
- 67.2" hanger spacing
- Side mount
- Eaton B-Line series TOLCO stand-off hanger
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 28M
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 43/50
- Length:
- 3-5/16
- Material:
- Steel
- Product Type:
- Offset Hanger
- UL Listed:
- Yes
- UPC:
- 799038447696
- Width:
- 2-33/50