This product requires certification to purchase.

1/2 in. Plain Steel Reversible Beam Clamp

Eaton B-Line Series

Fig 66 1/2 in. Plain Steel Reversible Beam Clamp

  • Fast #
  • Part #BY210004GP
  • Item #1876447
  • Manufacturer Part #Y210004GP
4.4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Fig 66 1/2 in. Plain Steel Reversible Beam Clamp

  • Fast #
  • Part #BY210004GP
  • Item #1876447
  • Manufacturer Part #Y210004GP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2" reversible "C" type beam clamps
  • Carbon steel material
  • All steel construction eliminates structural deficiencies associated with casting type beam clamps
  • May be used on top or bottom flange of the beam
  • May be installed with the set screw in up or down position
  • Eaton B-Line series TOLCO reversible c-type beam clamp
  • 2.4375" H x 2" L x 1.25" W
  • Steel
  • 1/2"-13 thread/rod size
  • 1/2"-13 screw size
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011, ASTM A-1018
Coating:
Plain
Collection:
Fig 66
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
8 in
Height:
2-7/16 in
Length:
2 in
Material:
Steel
Product Type:
C-Type Beam Clamp
Rod Size (in):
1/2 in
Thickness:
1-1/4 in
UL Listed:
Yes
UPC:
782051713701
Width:
11/20 in
Work Load Limit:
1130 lb