12 in. Pre-Galvanized Steel Retaining Strap
Fig 69 12 in. Pre-Galvanized Steel Retaining Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Beam Clamp Retaining Strap is used to offer more secure fastening of various types of beam clamps to beam where danger of movement might be expected. NFPA 13 requires the use of retaining straps with all beam clamps installed in earthquake areas. Satisfies requirements of NFPA 13.
- Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL). Approved for use with any listed B-Line series or Tolco beam clamp.
- Important Note: Good installation practice of a retaining strap requires that the strap be held tightly and securely to all component parts of the assembly. Therefore a locking mechanism of some kind, such as a hex nut for the Fig. 69 or the beveled locking slot of the Fig. 69R will provide a more secure reliable installation.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
Documents
Specifications
- Application:
- Beam Clamps
- Brand Model Compatibility:
- 65-1/2, 65-3/8, 65XT-3/8, 66-1/2, 66-3/8, B3031-3/8, B3033-1/2, B3033-3/8, B3034-1/2, B3034-3/8
- Coating:
- Pre-Galvanized
- Collection:
- Fig 69
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1/2 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Retaining Strap
- UL Listed:
- Yes
- UPC:
- 799038746638