1-1/4 in. Pre-Galvanized Steel Side Mount Fastener Strap
Figure 24 1-1/4 in. Pre-Galvanized Steel Side Mount Fastener Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series TOLCO double fastener strap side mounted
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Figure 24
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 20 ga
- Height:
- 1-9/50 in
- Installation Type:
- Top Mount, Bottom Mount, Side Mount
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Side Mount Strap
- UL Listed:
- Yes
- UPC:
- 782051712117
- Width:
- 1-3/16 in