This product requires certification to purchase.

2 in. Pre-Galvanized Steel and Plastic Side Mount Fastener Strap

Eaton B-Line Series

Figure 24 2 in. Pre-Galvanized Steel and Plastic Side Mount Fastener Strap

  • Fast #
  • Part #B24PGK
  • Item #1899276
  • Manufacturer Part #Y136020GP
3.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Figure 24 2 in. Pre-Galvanized Steel and Plastic Side Mount Fastener Strap

  • Fast #
  • Part #B24PGK
  • Item #1899276
  • Manufacturer Part #Y136020GP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eaton B-Line series TOLCO double fastener strap side mounted
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
20 ga
Height
3-11/16 in
Length
3-11/16 in
Width
1-3/16 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
Figure 24
Installation Type
Top Mount, Bottom Mount, Side Mount
Material
Steel, Plastic
Material Type
CPVC
Warranty & Product Information
Application
CPVC Pipe
Product Type
Side Mount Strap
UL Listed
Yes
UPC
782051712131