1-1/2 in. Plastic Strut Pipe Clamp
KWIK-CLIP™ Series 1-1/2 in. Plastic Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series KWIK-CLIP mounting clip
- One piece design greatly reduces installation time
- No tools required to install
- Non-metallic design eliminates metal-to-metal contact; preventing galvanic corrosion
- Easily snaps into channel or onto 3/8 in -16 all thread rod
- Meets UL2043 requirements for plenum rating; and UL94 HB flame rating
- Working temperature range of -40°F (-40°C) to +275°F (135°C)
Specifications
- Collection:
- KWIK-CLIP™ Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1-15/16 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Product Type:
- Mounting Clip
- UL Listed:
- UL 2043/UL 94HB
- UPC:
- 782051532210
- Width:
- 1-9/16 in