3/8 in. Electro Plated Zinc Steel Plain Washer
Model B200D 3/8 in. Electro Plated Zinc Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 300 series stainless steel band and housing
- 1/2 in wide .025 thick steel band for strength
- Finished edges prevent hose damage
- 9/16 in minimum to 1-1/16 in max
Documents
Specifications
- ASTM:
- ASTM A-1018, ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Collection:
- Model B200D
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- Height:
- 1-31/50 in
- Length:
- 1-31/50 in
- Material:
- Steel
- Product Type:
- Square Washer
- Shape:
- Square
- Thickness:
- 7/32 in
- UPC:
- 781011570736
- Width:
- 1-31/50 in