This product requires certification to purchase.

Riser Clamp 1/2 Plastic Coated Plain

Eaton B-Line Series

Riser Clamp 1/2 Plastic Coated Plain

  • Fast #
  • Part #BB3373C12PLN
  • Item #4060648
  • Manufacturer Part #78101172200
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Riser Clamp 1/2 Plastic Coated Plain

  • Fast #
  • Part #BB3373C12PLN
  • Item #4060648
  • Manufacturer Part #78101172200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eaton B-Line series PVC coated riser clamp
  • Requires Certification

Specifications

Fits Pipe Size:
2 in
Height:
1/2 in
Length:
9 in
Material:
Plastic
Type:
BB3373C12PLN
UPC:
781011722005
Weight:
1.01 lb
Width:
1 in