3/8 x 6 in. Steel Coach Square Cut Screw Rod
Series B3213 3/8 x 6 in. Steel Coach Square Cut Screw Rod
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
Specifications
- Application:
- Residential, Industrial
- Coating:
- Plain
- Collection:
- Series B3213
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 6
- Material:
- Steel
- Rod Size (in):
- 3/8 in - 16 in
- UPC:
- 781011149000
- Work Load Limit:
- 390