THREADED BRIDLE RING, 1 1/4-IN. RING, 1/4-IN.-20
THREADED BRIDLE RING, 1 1/4-IN. RING, 1/4-IN.-20
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series bridle ring and accessories
Specifications
- Height:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Bridle Ring
- UPC:
- 781011195656